- Sound Management Earmuffs
- 21 dB
- Yellow Cups
- Hard Hat Mounted
features
- Amplifies ambient sound to safe 82 dB – response technology revert to passive hearing protector when noise reaches 82 dB
- Inner ventilated headband minimizes pressure on the head, breathes easier in warm/humid climates
- Non-deforming outer headband withstands rough treatment in the toughest workplaces
- Quick-Click height adjustment remains fixed during wear
- Snap-in ear cushions make replacement quick and easy
- Sound amplification allows wearers to hear important communication – alarms/warning signals, co-workers' voices
- Directionally placed stereo microphones amplify and enhance sound for more natural hearing
- Includes 2 AA batteries for 700 hours of use
| Used With | Hard Hat |
| Cup Color | Yellow |
| Type | Sound Management |
| Noise Level | 21 dBA |
| Mounting | Hard-Hat |
| Noise Reduction Rating | 21 dB |
| Noise Reduction Rate (NRR) | 21 dB |
| Weight | 0.0 LB |

