Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Leightning Headband Earmuffs

154-1010924

Leightning Headband Earmuffs
Item #101576984
  • Leightning® Earmuffs
  • 30 dB Noise Reduction
Leightning Headband Earmuffs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Leightning® Earmuffs
  • 30 dB Noise Reduction

features

  • Patented Air Flow Control™ technology, delivering optimal attenuation across all frequencies without increasing ear cup size or weight
  • Padded foam headband delivers long-wearing comfort with minimal pressure on the head
  • Robust steel headband withstands demanding use, especially in tough environments
  • Snap-in ear cushions make replacement quick and easy
  • Telescopic height adjustment remains fixed during use
  • ANSI S.3.19-1974
Type Over The Head
Noise Reduction Rate (NRR) 30 dB
Weight 0.83 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison