- Cap Mounted Earmuff
- 125 Hz Frequency
- 127 dB
- Class A (L)
| Noise Reduction Rating | 27 dB |
| Manufacturer Name | Howard Leight by Sperian |
| Color | Black |
| Maximum Attenuation @ Frequency | 37.700 dB @ 8000.000 Hz |
| Cup Color | Black |
| Frequencies | 125 Hz |
| Weight | 0.878 LB |
| Noise Reduction Rating | 27 dB |
| Manufacturer Name | Howard Leight by Sperian |
| Color | Black |
| Maximum Attenuation @ Frequency | 37.700 dB @ 8000.000 Hz |
| Cup Color | Black |
| Frequencies | 125 Hz |
| Weight | 0.878 LB |