Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Thunder® Hi-Visibility Earmuffs

154-1015820

Thunder® Hi-Visibility Earmuffs
Item #101562500
  • Thunder® Hi-Visibility Earmuffs
  • Hi-Viz Green
Thunder® Hi-Visibility Earmuffs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Thunder® Hi-Visibility Earmuffs
  • Hi-Viz Green

features

  • Patented Air Flow Control delivers optimal attenuation across all frequencies, without increasing ear cup size or weight
  • Patented base plate chamber and high tech non-woven layer manage the flow of air inside the earmuff to control how sound reaches the ear
  • Result is better, more consistent overall attenuation for virtually all industrial noise environments
  • Dielectric construction suitable for all workplaces, especially electrical environments
  • Uniform headband pressure for all head sizes, providing better comfort for long-term wear
  • Non-deforming outer headband withstands rough treatment in the toughest workplaces
  • Quick-Click height adjustment remains fixed during wear
  • Snap-in ear cushions make replacement quick and easy
Type Cap Attached
Color Hi-Viz Green
Noise Reduction Rate (NRR) 28 dB
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison