- Airsoft® Reusable Earplugs
- 27 dB Noise Reduction
| Noise Reduction Rate (NRR) | 27 dB |
| Packing Type | Impact Case |
| Maximum Attenuation @ Frequency | 44.200 dB @ 8.000 kHz |
| Body Material | TPE Molded |
| Type | Red Poly Cord |
| Weight | 0.01 LB |
| Noise Reduction Rate (NRR) | 27 dB |
| Packing Type | Impact Case |
| Maximum Attenuation @ Frequency | 44.200 dB @ 8.000 kHz |
| Body Material | TPE Molded |
| Type | Red Poly Cord |
| Weight | 0.01 LB |