- Airsoft® Reusable Earplugs
- 27 dB Noise Reduction
| Body Material | TPE |
| Noise Reduction Rate (NRR) | 27 dB |
| Type | White Nylon Cord |
| Packing Type | Impact Case |
| Maximum Attenuation @ Frequency | 44.200 dB @ 8.000 kHz |
| Weight | 1.0 LB |
| Body Material | TPE |
| Noise Reduction Rate (NRR) | 27 dB |
| Type | White Nylon Cord |
| Packing Type | Impact Case |
| Maximum Attenuation @ Frequency | 44.200 dB @ 8.000 kHz |
| Weight | 1.0 LB |