- Airsoft® Reusable Earplugs
- 27 dB Noise Reduction
| Type | Uncorded |
| Noise Reduction Rate (NRR) | 27 dB |
| Maximum Attenuation @ Frequency | 38.100 dB @ 8000.000 Hz |
| Body Material | TPE Molded |
| Packing Type | Flip-Top Box |
| Weight | 1.0 LB |
| Type | Uncorded |
| Noise Reduction Rate (NRR) | 27 dB |
| Maximum Attenuation @ Frequency | 38.100 dB @ 8000.000 Hz |
| Body Material | TPE Molded |
| Packing Type | Flip-Top Box |
| Weight | 1.0 LB |