- 27 dB Noise Reduction Rating
- Corded
- Flip-Top Box
- Earplugs
features
- Patented internal air cushion
- Maintains superior comfort during extended wear
- Highest NRR available in multiple use
| Size (text) | Medium |
| Noise Reduction Rating | 27 dB |
| Package Type | Flip-Top Box |
| Cord | Yes |
| Shape | Flange |
| Weight | 0.01 LB |
-
![]()
-
Pre-Packed Quantities



