- Fusion™ Multiple-Use Earplugs
- Size Group: Regular
| Body Material | Molded |
| Noise Reduction Rate (NRR) | 27 dB |
| Packing Type | HearPack™ |
| Size Group | Regular |
| Type | Corded |
| Weight | 0.01 LB |
| Body Material | Molded |
| Noise Reduction Rate (NRR) | 27 dB |
| Packing Type | HearPack™ |
| Size Group | Regular |
| Type | Corded |
| Weight | 0.01 LB |