- Ear Plugs
- Small
- 4-Flange
- Blue and Yellow
- 27 dB
features
- Patented dual material design combines firm core for easy handling with soft flanges for comfort and fit
- FlexiFirm® stem is easy to grasp, ensuring easy insertion into the ear canal
- SoftFlange™ creates comfortable seal in the ear canal for superior comfort and protection
- Unique detachable nylon cord system adapts to virtually any application
- Two sizes fine tune fit for personal comfort and safety
| Body Material | Molded |
| Color | Yellow, Blue |
| Noise Reduction Rate (NRR) | 27 dB |
| Cord | Yes |
| Noise Reduction Rating | 27 dB |
| Shape | 4-Flange |
| Size (text) | Small |
| Weight | 2.55 LB |

