- Laser-Lite® Disposable Earplugs
- Magenta/Yellow
features
- Vibrant colors make protection visible
- Self-adjusting polyurethane foam expands to fit virtually every wearer
- Contoured T-shape for easy insertion and wear
- Smooth, soil-resistant closed cell foam skin prevents dirt buildup
- Available in paper bag packaging and/or with cotton cords for process industries
- Bulk refills for Leight® Source 400 and Leight® Source 500 earplug dispensers save time, waste and space
| Type | Uncorded |
| Noise Reduction Rate (NRR) | 32 dB |
| Packing Type | Dispenser Box |
| Body Material | Foam |
| Maximum Attenuation @ Frequency | 45.800 dB @ 8000.000 Hz |
| Color | Magenta/Yellow |
| Weight | 5.0 LB |

