- Max-Lite® Disposable Earplugs
- Green
| Type | Uncorded |
| Packing Type | Poly Bag |
| Body Material | Foam |
| Noise Reduction Rate (NRR) | 30 dB |
| Maximum Attenuation @ Frequency | 45.200 dB @ 8000.000 Hz |
| Color | Green |
| Weight | 5.0 LB |
| Type | Uncorded |
| Packing Type | Poly Bag |
| Body Material | Foam |
| Noise Reduction Rate (NRR) | 30 dB |
| Maximum Attenuation @ Frequency | 45.200 dB @ 8000.000 Hz |
| Color | Green |
| Weight | 5.0 LB |