Skip to content Skip to navigation menu
Howard Leight154-LPF-1

154-LPF-1

Max Lite® Single Use Earplugs
Item #102068394
  • 30 dB Noise Reduction Rating
  • Uncorded
  • Polybag
  • Earplugs
Howard Leight154-LPF-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 30 dB Noise Reduction Rating
  • Uncorded
  • Polybag
  • Earplugs

features

  • Ideal size for smaller ear canals
  • Low pressure foam expands gently for comfortable long-term wear
  • Contoured T-shape for easy handling and wear
Package Type Polybag
Noise Reduction Rating 30 dB
Shape T
Cord No
Weight 0.01 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison