- 30 dB Noise Reduction Rating
- Corded
- Polybag
- Earplugs
features
- Ideal size for smaller ear canals
- Low pressure foam expands gently for comfortable long-term wear
- Contoured T-shape for easy handling and wear
| Shape | T |
| Cord | Yes |
| Noise Reduction Rating | 30 dB |
| Package Type | Polybag |
| Weight | 1.0 LB |
| EAN or UPC | 33552003182 |
| NSN Number | 5110-01-336-7982 |
-
Pre-Packed Quantities


