- Provides a Highly Visible, User-Friendly, Permanent Hearing Protection Center
- Built w/ Heavy-Duty Anodized Aluminum and Designed for Wall Installation
- Ideal for Large Factories and Process Industries
description
- The Leight Source 500 provides a highly visible, user-friendly, permanent hearing protection center. Built with heavy-duty anodized aluminum and designed for wall installation, the Leight Source 500 dispenses earplugs with a simple turn of the handle, providing a hygienic and economical source for earplugs. This product is ideal for large factories and process industries that have zero tolerance for packaging waste.
applications
- Ideal for large factories and process industries
- Automotive
- Lumber/wood products
- Steel
- Furniture manufacturing
- Metal fabrication
- Transportation
- General contracting
- Military and law enforcement
features
- Heavy-duty anodized aluminum withstands constant use
- Mount on wall for easy access
- Crank handle to dispense earplugs
- Holds 500 pairs of Howard Leight earplugs: Max®, Max Lite®, Laser Lite®, Multi Max®, Matrix™ and Quiet®
| Noise Reduction Rating | N/A |
| Cord | N/A |
| Shape | Rectangular |
| Manufacturer Name | HOWARD PRODUCTS |
| Package Type | Dispenser Box |
| Weight | 9.0 LB |

