- 32 dB Noise Reduction Rating
- Corded
- Polybag
- Earplugs
features
- Self-adjusting foam expands to fit virtually any wearer
- Nonferrous metal and bright colors easily detected by visual and automated inspection
- Corded
| Package Type | Polybag |
| Noise Reduction Rating | 32 dB |
| Shape | T |
| Cord | Yes |
| Weight | 0.01 LB |
| NSN Number | 6515-01-504-5130 |
-
Pre-Packed Quantities


