- Max® Disposable Earplugs
- Coral
- Sold by the Box
- 500 per Box
| Packing Type | Dispenser Box |
| Color | Coral |
| Noise Reduction Rate (NRR) | 33 dB |
| Type | Uncorded |
| Body Material | Foam |
| Maximum Attenuation @ Frequency | 46.200 dB @ 8000.000 Hz |
| Weight | 5.0 LB |
| Packing Type | Dispenser Box |
| Color | Coral |
| Noise Reduction Rate (NRR) | 33 dB |
| Type | Uncorded |
| Body Material | Foam |
| Maximum Attenuation @ Frequency | 46.200 dB @ 8000.000 Hz |
| Weight | 5.0 LB |