- 33 dB Noise Reduction Rating
- Uncorded
- Polybag
- Earplugs
features
- Bell shape delivers maximum in-ear comfort
- Improved design: easier to insert, reduces tendency to back out of ear
- Smooth, soil-resistant skin prevents dirt buildup
| Noise Reduction Rating | 33 dB |
| Shape | Bell |
| Cord | No |
| Package Type | Polybag |
| Weight | 0.01 LB |
| NSN Number | 6515-01-317-7824 |
-
Pre-Packed Quantities


