- 33 dB Noise Reduction Rating
- Corded
- Polybag
- Earplugs
features
- Bell shape delivers maximum in-ear comfort
- Improved design: easier to insert, reduces tendency to back out of ear
- Smooth, soil-resistant skin prevents dirt buildup
| Package Type | Polybag |
| Shape | Bell |
| Cord | Yes |
| Noise Reduction Rating | 33 dB |
| Weight | 0.01 LB |
| NSN Number | 5110-01-336-7984 |
-
Pre-Packed Quantities


