Skip to content Skip to navigation menu
Howard Leight154-QB1HYG

154-QB1HYG

Quiet® Bands Banded Earplugs
Item #102080650
  • 27 dB Noise Reduction Rating
  • Banded
  • Resealable Bag
  • Earplugs
Howard Leight154-QB1HYG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 27 dB Noise Reduction Rating
  • Banded
  • Resealable Bag
  • Earplugs

applications

  • Designed especially for environments with intermittent noise hazards

features

  • Patented band design prevents ear pads from touching dirty or contaminated surfaces
  • Lightweight and portable
Shape Bell
Package Type Resealable Bag
Cord Banded
Noise Reduction Rating 27 dB
Weight 0.06 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison