- 26 dB Noise Reduction Rating
- Uncorded
- Flip-Top Box
- Earplugs
features
- Patented, no-roll design is easy to handle and fit
- Contoured shape comfortably matches contours of the ear canal
- Built-in insertion stem
| Cord | No |
| Shape | Bell |
| Package Type | Flip-Top Box |
| Noise Reduction Rating | 26 dB |
| Weight | 0.03 LB |
| NSN Number | 6515-01-490-2900 |
-
Pre-Packed Quantities


