- Quiet® Reusable Earplugs
- Orange
| Maximum Attenuation @ Frequency | 47.200 dB @ 8000.000 Hz |
| Noise Reduction Rate (NRR) | 26 dB |
| Type | Corded |
| Body Material | Foam |
| Color | Orange |
| Packing Type | Impact Case |
| Weight | 0.01 LB |
| Maximum Attenuation @ Frequency | 47.200 dB @ 8000.000 Hz |
| Noise Reduction Rate (NRR) | 26 dB |
| Type | Corded |
| Body Material | Foam |
| Color | Orange |
| Packing Type | Impact Case |
| Weight | 0.01 LB |