- SmartFit® Detectable Earplugs
- 25 dB Noise Reduction
| Type | Corded |
| Body Material | TPE Molded |
| Noise Reduction Rate (NRR) | 25 dB |
| Packing Type | Poly Bag |
| Maximum Attenuation @ Frequency | 42.100 dB @ 8.000 kHz |
| Weight | 3.0 LB |
| Type | Corded |
| Body Material | TPE Molded |
| Noise Reduction Rate (NRR) | 25 dB |
| Packing Type | Poly Bag |
| Maximum Attenuation @ Frequency | 42.100 dB @ 8.000 kHz |
| Weight | 3.0 LB |