Skip to content Skip to navigation menu
Howard Leight154-SMF-30

154-SMF-30

SmartFit® Reusable Earplugs
Item #102079866
  • SmartFit® Reusable Earplugs
  • 25 dB Noise Reduction
Howard Leight154-SMF-30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • SmartFit® Reusable Earplugs
  • 25 dB Noise Reduction

features

  • Patented Conforming Material Technology™ uses body heat to adapt to the individual shape of each wearer's ear canal
  • Delivers superior comfort and a truly individual fit
  • Simplifies inventory control – a single product fits almost every wearer
  • Detachable cord system and HearPack® storage case
  • SmartFit process industry style features attached cotton cord and paper bag, ideal for pulp, paper and tobacco processing industries
Packing Type HearPack™
Type Nylon Cord
Body Material TPE Molded
Noise Reduction Rate (NRR) 25 dB
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison