- Corded Ear Plugs
- 30 dB
- One Size Fits All
- Cylinder Style
applications
- Airport ground crews
- Heavy construction
- Pulp and paper
- Automotive
- Landscaping
- Printing
- Building construction
- Utility/waste management
- Food and beverage processing
features
- Significantly softer – you can feel that FirmFit™ is softer when you hold it
- Less pressure – FirmFit™ exerts less expansion pressure on the ear canal
- Greater protection – NRR 30 dB provides excellent protection in most medium-to-high noise environments
- Easy to insert – requires less pressure to roll down
- Slow recovery rate gives you plenty of time to correctly insert in ear canal
- Easy to see – distinct warning orange color makes compliance checks easy
| Body Material | PVC |
| Noise Reduction Rating | 30 dB |
| Package Type | Poly Bag |
| Shape | Cylinder |
| Size Group | One Size Fits All |
| Color | Orange |
| Noise Reduction Rate (NRR) | 30 dB |
| Cord | Yes |
| Weight | 0.92 LB |
-
Pre-Packed Quantities


