- Ear Plugs
- 27 dB Noise Reduction Rate
- TPE Molded
- Small
- 4 Flange Shape
applications
- Agriculture and farming
- Forestry
- Pulp and paper
- Assembly/light manufacturing
- General contractor
- Printing
- Automotive
- Landscaping
- Utility/waste management
features
- Patented dual material design combines firm core for easy handling with soft flanges for comfort and fit
- FlexiFirm® stem is easy to grasp, ensuring easy insertion into the ear canal
- SoftFlange™ creates comfortable seal in the ear canal for superior comfort and protection
- Unique detachable nylon cord system adapts to virtually any application
- Two sizes fine tune fit for personal comfort and safety
| Cord | Yes |
| Color | Blue/Yellow |
| Body Material | TPE Molded |
| Size Group | Small |
| Size (text) | Small |
| Noise Reduction Rating | 27 dB |
| Package Type | Poly Bag |
| Noise Reduction Rate (NRR) | 27 dB |
| Shape | Flange |
| Weight | 25.5 LB |
| EAN or UPC | 33552001164 |

