- Ear Plugs
- 32 dB Noise Reduction Rate
- Polyurethane
- One Size Fits All
- T-Shape Shape
applications
- Agriculture and farming
- Heavy construction
- Pulp and paper
- Airport ground crews
- Landscaping
- Printing
- Automotive
- Lumber/wood products
- Steel
features
- Vibrant colors make protection visible
- Self-adjusting polyurethane foam expands to fit virtually every wearer
- Contoured T-shape for easy insertion and wear
- Smooth, soil-resistant closed cell foam skin prevents dirt buildup
- Available in paper bag packaging and/or with cotton cords for process industries [pulp & paper]
- Bulk refills for Leight® Source 400 and Leight® Source 500 earplug dispensers save time, waste and space
| Size Group | One Size Fits All |
| Noise Reduction Rate (NRR) | 32 dB |
| Shape | T-Shape |
| Noise Reduction Rating | 32 dB |
| Cord | No |
| Package Type | Poly Bag |
| Size (text) | One Size Fits All |
| Color | Magenta / Yellow |
| Body Material | Polyurethane |
| Weight | 0.8 LB |

