- Ear Plugs
- 29 dB Noise Reduction Rate
- Polyurethane
- One Size Fits All
- T-Shape Shape
applications
- Agriculture and farming
- General contractor
- Pulp and paper
- Airport ground crews
- Heavy construction
- Printing
- Automotive
- Landscaping
- Steel
features
- Ideal size for workers with smaller ear canals
- Low pressure polyurethane foam expands gently for comfortable long term wear
- Contoured T-shape for easy handling and wear
- Smooth, soil-resistant closed cell foam skin prevents dirt buildup
- Optional style with attached cotton cord and paper bag packaging suitable for pulp and paper and other process industries with zero tolerance for packaging waste requirements
- Bulk refills for Leight® Source 400 and Leight® Source 500 earplug dispensers save time, waste and space
| Shape | T-Shape |
| Size (text) | One Size Fits All |
| Noise Reduction Rating | 29 dB |
| Size Group | One Size Fits All |
| Color | Green |
| Body Material | Polyurethane |
| Cord | Yes |
| Package Type | Poly Bag |
| Noise Reduction Rate (NRR) | 29 dB |
| Weight | 1.4 LB |

