- Ear Plugs
- 33 dB
- Corded
- Single Use
- PK100
features
- World’s most popular polyurethane foam earplug, MAX® offers superior noise blocking performance in a single-use disposable earplug
- Enhanced contoured shape is easier to insert and resists backing out of the ear canal, while its softer foam delivers superior long wearing comfort
- Delivers solid performance that workers can depend on
| Color | Coral |
| Noise Reduction Rate (NRR) | 33 dB |
| Shape | Bell |
| Cord | Yes |
| Package Type | Poly Bag |
| Body Material | Polyurethane |
| Noise Reduction Rating | 33 dB |
| Weight | 1.3 LB |
| EAN or UPC | 33552000051 |
-
Pre-Packed Quantities


