- Replacement Pods
- 27 dB Noise Reduction Rate
- TPE Molded
- One Size Fits All
- Bell Shape
features
- Smooth, ergonomic pods fit in the ear for maximum protection
- Patented band design prevents ear pods from touching dirty or contaminated surfaces
- Lightweight and portable – designed especially for environments with intermittent noise hazards
- Includes pair of replacement pods
| Size Group | One Size Fits All |
| Body Material | TPE Molded |
| Package Type | Poly Bag |
| Noise Reduction Rate (NRR) | 29 dB |
| Color | Orange |
| Cord | No |
| Size (text) | One Size Fits All |
| Noise Reduction Rating | 27 dB |
| Shape | Bell |
| Weight | 11.2 LB |

