- Ear Plugs
- 27 dB Noise Reduction Rate
- TPE Molded
- One Size Fits All
- Bell Shape
features
- Smooth, ergonomic pods fit in the ear for maximum protection
- Patented band design prevents ear pods from touching dirty or contaminated surfaces
- Lightweight and portable – designed especially for environments with intermittent noise hazards
- Includes pair of replacement pods
| Body Material | TPE Molded |
| Size Group | One Size Fits All |
| Package Type | Resealable Bag |
| Noise Reduction Rate (NRR) | 27 dB |
| Cord | Banded |
| Color | Yellow Band/Orange |
| Shape | Bell |
| Size (text) | One Size Fits All |
| Noise Reduction Rating | 27 dB |
| Weight | 13.0 LB |
| EAN or UPC | 20033552004893 |

