- Ear Plugs
- 26 dB Noise Reduction Rate
- Vinyl
- Regular
- Bell Shape
applications
- Assembly/light manufacturing
- Food and beverage processing
- Utility/waste
- Automotive
- General contractor
- Management
- Building construction
- Petrochemical
- Warehousing
features
- Patented "no-roll" design is easy to handle and fit
- Contoured shape comfortably matches contours of the ear canal
- Smooth, nonirritating skin provides all day comfort, easy to clean for long term use
- Built in insertion stem makes insertion quick and easy
| Size Group | Regular |
| Cord | No |
| Shape | Bell |
| Size (text) | Regular |
| Package Type | Poly Bag |
| Color | Orange |
| Noise Reduction Rate (NRR) | 26 dB |
| Noise Reduction Rating | 26 dB |
| Body Material | Vinyl |
| Weight | 13.27 LB |
| EAN or UPC | 33552005810 |

