- Safety Goggles
- Gray Frame
- Clear Lens w/Hydroshield Anti-Fog Coating
- Neoprene Strap
features
- Featuring a soft elastomer body to easily flex and conform to the face
- Uvex Stealth provides a comfortable gap free fit for exceptional protection against chemical splash and impact
- Uvex HydroShield Anti-Fog Coating
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Strap Material | Neoprene |
| Lens Material | Polycarbonate |
| Frame Material | Elastomer |
| Ventilation | Indirect |
| Frame Color | Gray |
| Weight | 0.24 LB |
| EAN or UPC | 603390130878 |

