Skip to content Skip to navigation menu
Howard LeightSDT-30

SDT-30

SmartFit® Metal-Detectable Reusable Earplugs
Item #111190682
  • SmartFit® Ear Plugs
  • 25dB
  • Corded
  • Metal Detectable
  • Multiple Use
  • PK100
+ Show More + Show Less
Howard LeightSDT-30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • SmartFit® Ear Plugs
  • 25dB
  • Corded
  • Metal Detectable
  • Multiple Use

features

  • Conforming Material Technology™ adapts to the shape of the surrounding ear canal when in your ear, and returns the earplug to its original shape when removed
  • Delivers superior comfort and a truly individual fit
  • Simplifies inventory control – a single product fits almost every wearer
  • Blue color provides high visibility in detection
  • Metal ring on stem detectable by automated equipment
Noise Reduction Rate (NRR) 25 dB
Package Type Polybag
Body Material TPE
Cord Yes
Color Blue
Noise Reduction Rating 25 dB
Shape Flange
Weight 1.15 LB
EAN or UPC 33552013624
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison