- Corded Ear Plugs
- 25 dB
- Universal Size
- Flanged Style
applications
- Assembly/light manufacturing
- General contractor
- Printing
- Automotive
- Landscaping
- Tobacco
- Aviation
- Lumber/wood products
- Utility/waste management
features
- Patented Conforming Material Technology™ uses body heat to adapt to the individual shape of each wearer's ear canal
- Delivers superior comfort and a truly individual fit
- Simplifies inventory control – a single product fits almost every wearer
- Detachable cord system and HearPack® storage case
- SmartFit process industry style features attached cotton cord and paper bag, ideal for pulp and paper and tobacco processing industries
| Noise Reduction Rate (NRR) | 25 dB |
| Noise Reduction Rating | 25 dB |
| Shape | Flange |
| Color | Orange |
| Package Type | HearPack™ |
| Cord | Yes |
| Body Material | TPE |
| Size Group | Universal |
| Weight | 2.28 LB |
| EAN or UPC | 33552011026 |
-
Pre-Packed Quantities


