- 0.75 in Inside Diameter - 0.75 in Outside Diameter
- Aluminum Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Cast aluminum housing
- Universal mounting (4 surfaces)
- Factory lubricated
- Spiral bevel gearing
- Corrosion resistant shafting
| Box Length | 6 1/2 in |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Output Shaft Position | Left & Right |
| Input (Shaft or Bore) Size | 3/4 in |
| Input Relation to Base | No Base |
| Output Style | Shaft |
| Output Configuration | Double |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 144.4 in lb |
| I.D. | 0.75 in |
| O.D. | 0.75 in |
| Ratio | 2:1 |
| Output Torque | 141 in lbs |
| Box Width | 6 in |
| Style | A,B |
| Shaft Arrangement | #6, #7 |
| Input Shaft Position | Facing You |
| Bearing Type | Ball Bearing |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Max. Overhung Load @ 1750 rpm | 100 lb/in |
| Gear Style | Spiral Bevel |
| Output Torque Range | < 250 in lbs |
| Torque Out @ 1750 rpm | 141 in lb |
| Box Height | 3 in |
| Bolt Hole Pattern | 3 x 2 1/4 |
| Housing Material | Aluminum |
| Output Speed | 875 rpm |
| Output Shaft Direction | Double |
| Output (Shaft or Bore) Size | 3/4 in |
| Input Configuration | Shaft Input |
| Gear Type | Spiral Bevel |
| No. of Reductions | Single |
| Service Factor | 1 |
| Unit Size | AD3 |
| Input HP [Max] | 1.96 @ 1750 RPM |
| Input Style | Shaft |
| Output Relation to Base | No Base |
| Weight | 8.25 LB |
| EAN or UPC | 662798004075 |

