Skip to content Skip to navigation menu
Aluminum Spiral Bevel Single Reduction Reducer

0220-00408

Aluminum Spiral Bevel Single Reduction Reducer
Item #101031588
  • 0.75 in Inside Diameter - 0.75 in Outside Diameter
  • Aluminum Housing Material
  • Spiral Bevel Gear
  • Single Reduction
Aluminum Spiral Bevel Single Reduction Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.75 in Inside Diameter - 0.75 in Outside Diameter
  • Aluminum Housing Material
  • Spiral Bevel Gear
  • Single Reduction

features

  • Cast aluminum housing
  • Universal mounting (4 surfaces)
  • Factory lubricated
  • Spiral bevel gearing
  • Corrosion resistant shafting
Input (Shaft or Bore) Size 3/4 in
Torque Out @ 1150 rpm 144.4 in lb
Input Configuration Shaft Input
Max. Overhung Load @ 1750 rpm 100 lb/in
Output Configuration Single
Shaft Arrangement #3, #4
Box Length 6 1/2 in
Bearing Type Ball Bearing
Input Style Shaft
Input HP [Max] 1.96 @ 1750 RPM
Unit Size AD3
I.D. 0.75 in
Housing Material Aluminum
Input Relation to Base No Base
Bolt Hole Pattern 3 x 2 1/4
Output Torque Range < 250 in lbs
Ratio 2:1
Style D,E
Output Shaft Position Left or Right
Torque Out @ 1750 rpm 141 in lb
Output Speed 875 rpm
Output Shaft Direction Left or Right
Relative Shaft Rotation Counter Clockwise
Output RPM @ 1750 rpm Input 875 rpm
Gear Type Spiral Bevel
Washdown Duty No
Input Shaft Position Facing You
Box Width 6 in
Output (Shaft or Bore) Size 3/4 in
No. of Reductions Single
Output Style Shaft
Output Relation to Base No Base
Output Torque 141 in lbs
Box Height 3 in
Gear Style Spiral Bevel
O.D. 0.75 in
Service Factor 1
Weight 8.74 LB
EAN or UPC 662798004099
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison