- 1 in Inside Diameter - 1 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| No. of Reductions | Single |
| Relative Shaft Rotation | Clockwise |
| Torque Out @ 1150 rpm | 660 in lb |
| Gear Type | Spiral Bevel |
| Box Height | 4 19/32 in |
| Washdown Duty | No |
| Input Configuration | Shaft Input |
| Output Torque | 580 in lbs |
| Bolt Hole Pattern | 6 15/32 x 2 1/4 |
| Unit Size | 11 |
| O.D. | 1 in |
| Output (Shaft or Bore) Size | 1 in |
| Output Configuration | Single |
| Gear Style | Spiral Bevel |
| Bearing Type | Tapered Roller Bearing |
| Shaft Arrangement | #35, #36 |
| Housing Material | Cast Iron |
| Output Shaft Position | Left or Right |
| Ratio | 1:1 |
| Torque Out @ 1750 rpm | 580 in lb |
| Output Relation to Base | Horizontal |
| Service Factor | 1 |
| Box Length | 6 7/16 in |
| Output Torque Range | 500 to 1000 in lbs |
| Box Width | 5 23/32 in |
| Output Shaft Direction | Left or Right |
| Output Speed | 1750 rpm |
| Input Style | Shaft |
| Input HP [Max] | 16 @ 1750 RPM |
| Max. Overhung Load @ 1750 rpm | 265 lbf |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| I.D. | 1 in |
| Style | C,F |
| Input (Shaft or Bore) Size | 1 in |
| Output Style | Shaft |
| Input Relation to Base | Horizontal |
| Input Shaft Position | Facing You |
| Weight | 21.0 LB |
| EAN or UPC | 662798004150 |

