Skip to content Skip to navigation menu
Cast Iron Spiral Bevel Single Reduction Reducer

0220-00816

Cast Iron Spiral Bevel Single Reduction Reducer
Item #100004768
  • 1 in Inside Diameter - 1 in Outside Diameter
  • Cast Iron Housing Material
  • Spiral Bevel Gear
  • Single Reduction
Cast Iron Spiral Bevel Single Reduction Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inside Diameter - 1 in Outside Diameter
  • Cast Iron Housing Material
  • Spiral Bevel Gear
  • Single Reduction

features

  • Rugged cast iron housing
  • Universal Mounting Dimensions
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
  • Alloy shafting
  • Heavy-duty industrial seals
I.D. 1 in
Box Width 6 3/16 in
Output Configuration Double
Relative Shaft Rotation Clockwise
Style C,F
Bearing Type Tapered Roller Bearing
Ratio 1:1
Max. Overhung Load @ 1750 rpm 265 lb/in
Input Style Shaft
Shaft Arrangement #35, #36
Input Shaft Position Facing You
Torque Out @ 1150 rpm 600 in lb
Box Length 6 9/32 in
Input (Shaft or Bore) Size 1 in
Output Torque 580 in lbs
Input Configuration Shaft Input
Washdown Duty No
Gear Style Spiral Bevel
Input Relation to Base No Base
Output Relation to Base No Base
Output Shaft Position Left or Right
O.D. 1 in
Output RPM @ 1750 rpm Input 1750 rpm
Output Style Shaft
Output Shaft Direction Left or Right
Output (Shaft or Bore) Size 1 in
Gear Type Spiral Bevel
Output Torque Range 500 to 1000 in lbs
Torque Out @ 1750 rpm 580 in lb
Housing Material Cast Iron
Box Height 4 1/8 in
No. of Reductions Single
Unit Size 150
Output Speed 1750 rpm
Bolt Hole Pattern 4 1/4 x 4 1/4
Service Factor 1
Input HP [Max] 16 @ 1750 RPM
Weight 25.0 LB
EAN or UPC 662798004457
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison