- 1 in Inside Diameter - 1 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output Shaft Position | Left, Right & Rear |
| Output Speed | 875 rpm |
| O.D. | 1 in |
| Input Shaft Position | Facing You |
| Shaft Arrangement | #40 |
| Output RPM @ 1750 rpm Input | 875 rpm |
| Output Configuration | Triple |
| Input (Shaft or Bore) Size | 1 in |
| Bearing Type | Tapered Roller Bearing |
| Output Torque | 736 in lbs |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 650 in lb |
| Input Relation to Base | No Base |
| Box Height | 4 1/8 in |
| No. of Reductions | Single |
| Gear Style | Spiral Bevel |
| Box Width | 6 3/16 in |
| Gear Type | Spiral Bevel |
| Box Length | 6 9/32 in |
| Ratio | 2:1 |
| Output (Shaft or Bore) Size | 1 in |
| Service Factor | 1 |
| Unit Size | 150 |
| Bolt Hole Pattern | 4 1/4 x 4 1/4 |
| Housing Material | Cast Iron |
| I.D. | 1 in |
| Input Style | Shaft |
| Max. Overhung Load @ 1750 rpm | 400 lb/in |
| Input HP [Max] | 10.25 @ 1750 RPM |
| Torque Out @ 1750 rpm | 636 in lb |
| Output Relation to Base | No Base |
| Output Style | Shaft |
| Output Shaft Direction | Double |
| Style | GG |
| Input Configuration | Shaft Input |
| Output Torque Range | 500 to 1000 in lbs |
| Relative Shaft Rotation | Right - Clockwise, Left - Counter Clockwise, Rear - Clockwise |
| Weight | 28.0 LB |
| EAN or UPC | 662798004747 |

