Skip to content Skip to navigation menu
Cast Iron Spiral Bevel Single Reduction Reducer

0220-00909

Cast Iron Spiral Bevel Single Reduction Reducer
Item #100004808
  • 1 in Inside Diameter - 1 in Outside Diameter
  • Cast Iron Housing Material
  • Spiral Bevel Gear
  • Single Reduction
Cast Iron Spiral Bevel Single Reduction Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inside Diameter - 1 in Outside Diameter
  • Cast Iron Housing Material
  • Spiral Bevel Gear
  • Single Reduction

features

  • Rugged cast iron housing
  • Universal Mounting Dimensions
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
  • Alloy shafting
  • Heavy-duty industrial seals
Box Height 4 1/8 in
Output Style Shaft
Input Shaft Position Facing You
Output Torque Range 500 to 1000 in lbs
Shaft Arrangement #1, #2
Bearing Type Tapered Roller Bearing
Input HP [Max] 16 @ 1750 RPM
Output Configuration Single
Output RPM @ 1750 rpm Input 1750 rpm
Washdown Duty No
Output Torque 580 in lbs
Torque Out @ 1150 rpm 615 in lb
Output Speed 1750 rpm
O.D. 1 in
Box Length 7 11/16 in
Input Relation to Base No Base
Service Factor 1
Input (Shaft or Bore) Size 1 in
Output Shaft Direction Left or Right
Gear Style Spiral Bevel
Max. Overhung Load @ 1750 rpm 310 lb/in
No. of Reductions Single
Gear Type Spiral Bevel
Bolt Hole Pattern 4 1/4 x 4 1/4
Box Width 6 3/16 in
Torque Out @ 1750 rpm 600 in lb
Output Shaft Position Left or Right
Output (Shaft or Bore) Size 1 in
Input Configuration Shaft Input
Input Style Shaft
Style C,F
Relative Shaft Rotation Clockwise
Housing Material Cast Iron
I.D. 1 in
Output Relation to Base No Base
Ratio 1:1
Unit Size 165
Weight 25.0 LB
EAN or UPC 662798004907
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison