Skip to content Skip to navigation menu
Cast Iron Spiral Bevel Single Reduction Reducer

0220-00944

Cast Iron Spiral Bevel Single Reduction Reducer
Item #100004834
  • 1 in Inside Diameter - 1 in Outside Diameter
  • Cast Iron Housing Material
  • Spiral Bevel Gear
  • Single Reduction
Cast Iron Spiral Bevel Single Reduction Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 in Inside Diameter - 1 in Outside Diameter
  • Cast Iron Housing Material
  • Spiral Bevel Gear
  • Single Reduction

features

  • Rugged cast iron housing
  • Universal Mounting Dimensions
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
  • Alloy shafting
  • Heavy-duty industrial seals
Washdown Duty No
Bolt Hole Pattern 4 1/4 x 4 1/4
Output Shaft Position Left or Right
Output Speed 875 rpm
Input Shaft Position Facing You
Output Shaft Direction Left or Right
Gear Style Spiral Bevel
Relative Shaft Rotation Counter Clockwise
Output Torque Range 500 to 1000 in lbs
Output Relation to Base No Base
Torque Out @ 1750 rpm 636 in lb
Input Configuration Shaft Input
Output Configuration Single
Ratio 2:1
Shaft Arrangement #3, #4
Output RPM @ 1750 rpm Input 875 rpm
Service Factor 1
Gear Type Spiral Bevel
Style D,E
Input Relation to Base No Base
Unit Size 165
Output Style Shaft
Output Torque 736 in lbs
Input Style Shaft
Input HP [Max] 10.25 @ 1750 RPM
Box Length 7 11/16 in
O.D. 1 in
Max. Overhung Load @ 1750 rpm 745 lb/in
Bearing Type Tapered Roller Bearing
Torque Out @ 1150 rpm 650 in lb
Housing Material Cast Iron
Input (Shaft or Bore) Size 1 in
I.D. 1 in
No. of Reductions Single
Output (Shaft or Bore) Size 1 in
Box Width 6 3/16 in
Box Height 4 1/8 in
Weight 25.0 LB
EAN or UPC 662798005171
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison