- 1 in Inside Diameter - 1 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Input (Shaft or Bore) Size | 1 in |
| Shaft Arrangement | #1, #2 |
| Output RPM @ 1750 rpm Input | 583 rpm |
| Unit Size | 165 |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 775 lb/in |
| Output Style | Shaft |
| Torque Out @ 1750 rpm | 562 in lb |
| Input HP [Max] | 5.2 @ 1750 RPM |
| Input Configuration | Shaft Input |
| Housing Material | Cast Iron |
| Box Length | 7 11/16 in |
| Box Height | 4 1/8 in |
| Output Torque | 562 in lbs |
| Relative Shaft Rotation | Clockwise |
| O.D. | 1 in |
| Style | C,F |
| Input Style | Shaft |
| Output Configuration | Single |
| Bearing Type | Tapered Roller Bearing |
| Torque Out @ 1150 rpm | 571 in lb |
| Box Width | 6 3/16 in |
| Output Relation to Base | No Base |
| Ratio | 3:1 |
| No. of Reductions | Single |
| Input Shaft Position | Facing You |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Hole Pattern | 4 1/4 x 4 1/4 |
| Output Shaft Position | Left or Right |
| Input Relation to Base | No Base |
| Output Torque Range | 500 to 1000 in lbs |
| Gear Type | Spiral Bevel |
| Output Speed | 583.3 rpm |
| Service Factor | 1 |
| Gear Style | Spiral Bevel |
| Output Shaft Direction | Left or Right |
| I.D. | 1 in |
| Weight | 25.0 LB |
| EAN or UPC | 662798005218 |

