- Cast Iron Housing Material
- 1.5 in Inside Diameter - 1.5 in Outside Diameter
- Shaft Output
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| I.D. | 1.5 in |
| Output Torque | 5589 in lbs @ 1750 rpm |
| Service Factor | 1 |
| Ratio | 1:1 |
| Style | DO |
| Housing Material | Cast Iron |
| Output Speed | 1750 rpm |
| Series Code | 200 |
| Output Torque Range | 5000 to 10000 in lbs |
| Gear Type | H |
| Output Style | Shaft |
| Input HP | 160 hp @ 1750 RPM |
| Weight | 83.0 LB |
| EAN or UPC | 662798005430 |

