- Cast Iron Housing Material
- 1 in Inside Diameter - 1.25 in Outside Diameter
- Shaft Output
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Input HP | 26.3 hp @ 1750 RPM |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Frame | N/A |
| Gear Type | S |
| Max. Input HP @ 100 rpm | 2.3 hp |
| Input Configuration | Shaft |
| Output Configuration | Shaft |
| Output Torque Range | 500 to 1000 in lbs |
| I.D. | 1 in |
| Unit Size | 22 |
| Output Style | Shaft |
| Housing Material | Cast Iron |
| Input (Shaft or Bore) Size | 1 in |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Series Code | 22 |
| Output Torque | 919 in lbs @ 1750 rpm |
| Style | A |
| Ratio | 1:1 |
| Output Speed | 1750 rpm |
| Service Factor | 1 |
| Weight | 25.0 LB |
| EAN or UPC | 662798005669 |

