- Cast Iron Housing Material
- 1 in Inside Diameter - 1 in Outside Diameter
- Hollow Bore Output
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Ratio | 2:1 |
| Output Style | Hollow Bore |
| Style | SO |
| Input HP | 17.7 hp @ 1750 RPM |
| Housing Material | Cast Iron |
| I.D. | 1 in |
| Series Code | 22 |
| Output Torque Range | 1000 to 2500 in lbs |
| Output Speed | 875 rpm |
| Service Factor | 1 |
| Gear Type | S |
| Output Torque | 1237 in lbs @ 875 rpm |
| Weight | 24.0 LB |
| EAN or UPC | 662798005782 |

