Skip to content Skip to navigation menu
Cast Iron Straight Bevel Single Reduction Reducer

0220-03411

Cast Iron Straight Bevel Single Reduction Reducer
Item #100004927
  • 1.375 in Inside Diameter - 1.375 in Outside Diameter
  • Cast Iron Housing Material
  • Straight Bevel Gear
  • Single Reduction
Cast Iron Straight Bevel Single Reduction Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.375 in Inside Diameter - 1.375 in Outside Diameter
  • Cast Iron Housing Material
  • Straight Bevel Gear
  • Single Reduction

features

  • Rugged cast iron housing
  • Universal Mounting Dimensions
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
  • Alloy shafting
  • Heavy-duty industrial seals
Output (Shaft or Bore) Size 1 3/8 in
Bearing Type Tapered Roller Bearing
Output RPM @ 1750 rpm Input 1750 rpm
Unit Size 600
Torque Out @ 1150 rpm 1860 in lb
Input Style Shaft
Housing Material Cast Iron
Input HP [Max] 34 @ 1150 RPM
Box Height 5 5/8 in
Max. Overhung Load @ 1750 rpm N/A
Bolt Hole Pattern 4 1/2 x 4 1/2
Shaft Arrangement #6, #7
Input (Shaft or Bore) Size 1 3/8 in
Input Configuration Shaft Input
Output Torque 1860 in lbs
Washdown Duty No
Relative Shaft Rotation Clockwise, Counter Clockwise
Box Length 8 23/32 in
Box Width 7 1/4 in
O.D. 1.375 in
Input Relation to Base No Base
Torque Out @ 1750 rpm N/A
Input Shaft Position Facing You
Output Shaft Direction Double
Gear Type Straight Bevel
I.D. 1.375 in
Output Torque Range 1000 to 2500 in lbs
Ratio 1:1
Style G
Output Speed 1150 rpm
Service Factor 1
Output Shaft Position Left & Right
Output Configuration Double
No. of Reductions Single
HP Range 30 HP
Gear Style Bevel
Output Relation to Base No Base
Output Style Shaft
Weight 60.0 LB
EAN or UPC 662798006178
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison