Skip to content Skip to navigation menu
Cast Iron Straight Bevel Single Reduction Reducer

0220-03525

Cast Iron Straight Bevel Single Reduction Reducer
Item #100838569
  • 1.25 in Inside Diameter - 1.25 in Outside Diameter
  • Cast Iron Housing Material
  • Straight Bevel Gear
  • Single Reduction
Cast Iron Straight Bevel Single Reduction Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.25 in Inside Diameter - 1.25 in Outside Diameter
  • Cast Iron Housing Material
  • Straight Bevel Gear
  • Single Reduction

features

  • Rugged cast iron housing
  • Universal Mounting Dimensions
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing
  • Alloy shafting
  • Heavy-duty industrial seals
Output Shaft Position Left & Right
Shaft Arrangement #6, #7
Input Relation to Base No Base
Torque Out @ 1150 rpm 591 in lb
Input Configuration Shaft Input
I.D. 1.25 in
Input (Shaft or Bore) Size 1 1/4 in
Output Speed 875 rpm
Box Length 5 7/8 in
Output Torque 525 in lbs
Output Torque Range 500 to 1000 in lbs
Gear Type Straight Bevel
Output Configuration Double
Unit Size 66
Style A,B
Housing Material Cast Iron
Gear Style Bevel
Box Height 5 5/8 in
Input Shaft Position Facing You
No. of Reductions Single
Relative Shaft Rotation Clockwise, Counter Clockwise
HP Range 5 HP
Output Style Shaft
Input Style Shaft
Output (Shaft or Bore) Size 1 1/4 in
Bolt Hole Pattern 4 1/2 x 4 1/2
Washdown Duty No
Output RPM @ 1750 rpm Input 875 rpm
Bearing Type Tapered Roller Bearing
Max. Overhung Load @ 1750 rpm 330 lb/in
Output Shaft Direction Double
Ratio 2:1
Service Factor 1
O.D. 1.25 in
Torque Out @ 1750 rpm 525 in lb
Output Relation to Base No Base
Box Width 7 1/4 in
Input HP [Max] 7.3 @ 1750 RPM
Weight 43.0 LB
EAN or UPC 662798006468
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison