- 1.25 in Inside Diameter - 1.25 in Outside Diameter
- Cast Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Input Configuration | Shaft Input |
| Housing Material | Cast Iron |
| Input Shaft Position | Facing You |
| Output Configuration | Double |
| O.D. | 1.25 in |
| Gear Type | Spiral Bevel |
| Style | G |
| Box Width | 7 1/4 in |
| Ratio | 3:1 |
| Unit Size | 66 |
| No. of Reductions | Single |
| Box Height | 5 5/8 in |
| Output Torque | 975 in lbs |
| Torque Out @ 1750 rpm | 975 in lb |
| I.D. | 1.25 in |
| Output Speed | 583.3 rpm |
| Service Factor | 1 |
| Output Shaft Position | Left & Right |
| Output Shaft Direction | Double |
| Gear Style | Spiral Bevel |
| Shaft Arrangement | #6, #7 |
| Input HP [Max] | 9.2 |
| Input (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 583 rpm |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Washdown Duty | No |
| Bolt Hole Pattern | 4 1/2 x 4 1/2 |
| Output Torque Range | 500 to 1000 in lbs |
| Output Style | Shaft |
| Input Relation to Base | No Base |
| Input Style | Shaft |
| Box Length | 5 7/8 in |
| Output Relation to Base | No Base |
| Bearing Type | Tapered Roller Bearing |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Max. Overhung Load @ 1750 rpm | 350 lb/in |
| Torque Out @ 1150 rpm | 989 in lb |
| Weight | 53.0 LB |
| EAN or UPC | 662798006901 |

