- 1.375 in Inside Diameter - 1.375 in Outside Diameter
- Cast Iron Housing Material
- Straight Bevel Gear
- Single Reduction
features
- Rugged cast iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output Torque | 1520 in lbs |
| Box Length | 11 21/32 in |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Torque Range | 1000 to 2500 in lbs |
| Service Factor | 1 |
| Bearing Type | Tapered Roller Bearing |
| Shaft Arrangement | #1, #2 |
| Box Height | 8 3/16 in |
| Output RPM @ 1750 rpm Input | 2625 rpm |
| Output Shaft Position | Left or Right |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Shaft Direction | Left or Right |
| Input Style | Shaft |
| Input HP [Max] | 25 @ 690 RPM |
| Ratio | 1:1.50 |
| Style | C,F |
| Relative Shaft Rotation | Clockwise |
| Max. Overhung Load @ 1750 rpm | N/A |
| HP Range | 25 HP |
| Torque Out @ 1750 rpm | N/A |
| Gear Style | Bevel |
| Gear Type | Straight Bevel |
| Output Configuration | Single |
| Torque Out @ 1150 rpm | N/A |
| Output Speed | 1035 rpm |
| Housing Material | Cast Iron |
| Output Relation to Base | No Base |
| Input Shaft Position | Facing You |
| Input Relation to Base | No Base |
| Bolt Hole Pattern | 6 1/2 x 6 1/2 |
| Box Width | 9 13/16 in |
| I.D. | 1.375 in |
| Output Style | Shaft |
| Washdown Duty | No |
| Input Configuration | Shaft Input |
| No. of Reductions | Single |
| Unit Size | 88 |
| O.D. | 1.375 in |
| Weight | 88.0 LB |
| EAN or UPC | 662798007212 |

